References
Sandvik Coromant:T300-XM100AF-8-36 C110
Rubix:319A8481
Manufacturer :6966804
EAN:7323220746897


Technical specifications
| Threading | unf #8-36 |
|---|---|
| Threading diameter | 4.17 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM100AF-8-36C110 COROTAP OPTIMIZED VERSATILITY 6966804
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unf #8-36 |
|---|---|
| Threading diameter | 4.17 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.3 mm |
| Angle of helix | 60 ° |
| Total length | 63 mm |
| Body material | hss / pm |
| No. of threads per inch | 36 |
Show UNSPSC/ECL@SS
£ 23.73 excl. VAT
/ Each
£ 28.48 incl. VAT
- Usually arrives within 14 working days