References
Dormer:E7121
Rubix:1069109
EAN:7320760099988




Technical specifications
| Threading | nptf 1-11.5 |
|---|---|
| Threading diameter | 33.4 mm |
| Type | american blind bores and through-bores |
Product details : DORMER E7121 TAP 1 INCH X 11.5 5977585
HSS machine tap for NPTF threads uncoated ~ANSI B94.9 form C straight flutes 1.5xD blind holes for steel <850 N/mm².
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | nptf 1-11.5 |
|---|---|
| Threading diameter | 33.4 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 29 mm |
| Tail diameter | 21.4 mm |
| Square drive adapter | 28.6 mm |
| Thread depth | 43 mm |
| Coating | bright |
| Total length | 115 mm |
| Body material | hss |
| Threading | nptf 1-11.5 |
| No. of threads per inch | 11.5 |
Show UNSPSC/ECL@SS
£ 276.08 excl. VAT
/ Each
£ 331.30 incl. VAT
- Usually arrives within 14 working days