References
Sandvik Coromant:A16R-SSKCL09
Rubix:1501155
Manufacturer :5721379




Product details : TOOLHOLDER A16RSSKCL09
CoroTurn® 107 boring bar for turning
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Total length | 202.23 mm |
| Internal cooling | yes |
| Body material | steel |
| Min reaming diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 161.56 excl. VAT
/ Each
£ 193.87 incl. VAT
- Usually arrives within 14 working days
