References
Sandvik Coromant:A16T-SVUBL 2-DB1
Rubix:1034839
Manufacturer :5721808



Product details : A16TSVUBL2DB1-SVIK STEEL BAR COROT
CoroTurn® 107 boring bar for turning
Technical specifications
Attributes
| Diameter | 25.4 mm |
|---|---|
| Total length | 304.8 mm |
| Internal cooling | yes |
| Body material | steel |
| Min reaming diameter | 31.5 mm |
Show UNSPSC/ECL@SS
£ 226.94 excl. VAT
/ Each
£ 272.33 incl. VAT
- Usually arrives within 14 working days
