SANDVIK E06H-STUCR 05-GR 6169541
CoroTurn® 107 Solid Carbide Boring Bar for Turning
See technical informationReferences
Sandvik Coromant:E06H-STUCR 05-GR
Rubix:289A1273
Manufacturer :6169541



Product details : SANDVIK E06H-STUCR 05-GR 6169541
CoroTurn® 107 Solid Carbide Boring Bar for Turning
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Total length | 100 mm |
| Internal cooling | yes |
| Body material | carbide |
| Min reaming diameter | 7 mm |
Show UNSPSC/ECL@SS
£ 606.81 excl. VAT
/ Each
£ 728.17 incl. VAT
- Usually arrives within 14 working days
