References
Sandvik Coromant:A06F-SWLPR 02
Rubix:1034772
Manufacturer :5721367



Product details : A06FSWLPR02-SVIK COROTURN 111 BARS
CoroTurn® 111 boring bar for turning
Technical specifications
Attributes
| Diameter | 5.99 mm |
|---|---|
| Total length | 80.01 mm |
| Internal cooling | yes |
| Body material | steel |
| Min reaming diameter | 8.51 mm |
Show UNSPSC/ECL@SS
£ 162.80 excl. VAT
/ Each
£ 195.36 incl. VAT
- Usually arrives within 14 working days
