FENNER COTTER PIN CONNECTING LINK C2050 ANSI 1.1/4 INCH
Cotter Pin Connecting Link
See technical informationReferences
Fenner:C2050/CL2-FENNER
Rubix:406A5277
Manufacturer :137C2050FC-S

Product details : FENNER COTTER PIN CONNECTING LINK C2050 ANSI 1.1/4 INCH
Cotter Pin Connecting Link C2050 ANSI 1.1/4 Inch
Technical specifications
Attributes
| Chain | c2050 |
|---|---|
| Chain pitch | 31.75 mm |
| Profile | simplex (1) |
| Material | carbon steel |
| Roller diameter | 10.16 mm |
| Type | split pin link (cl2) |
Show UNSPSC/ECL@SS
£ 2.23 excl. VAT
/ Each
£ 2.68 incl. VAT
- Delivery usually within ( 2 ) days
