TSUBAKI 90000010461 RS12B-PC BS-PC CONNECTING LINK
RS12B-PC Tsubaki BS-PC connecting link
See technical informationSee documentsReferences
Tsubaki:RS12B-PC-1 CL
Rubix:267A0544
Manufacturer :90000010461
EAN:8718472249019

Documents
Product details : TSUBAKI 90000010461 RS12B-PC BS-PC CONNECTING LINK
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Chain | 12bpccl |
| Chain pitch | 19.05 mm |
| Material | poly steel |
| Weight | 22 g |
| Roller diameter | 12.07 mm |
| Type | roller chain |
Show UNSPSC/ECL@SS
£ 7.45 excl. VAT
/ Each
£ 8.94 incl. VAT
- Usually arrives within 14 working days