DORMER G13516.0 G135 16.00 MM STRAIGHT 60 DEG COUNTERSIN334 5973346
Countersink drills G135
See technical informationReferences
Dormer:G13516.0
Rubix:293A7398
EAN:7320760108451



Product details : DORMER G13516.0 G135 16.00 MM STRAIGHT 60 DEG COUNTERSIN334 5973346
HSS countersink 60° with 3 cutting edges, cylindrical shank DIN 334 C, TiN coated for steel <1200 N/mm². Cast iron and aluminium-magnesium alloys.
Technical specifications
Attributes
| Bevel angle | 60 ° |
|---|---|
| Diameter | 16 mm |
| Number of teeth | 3 |
| Tail | 10mm |
| Din standard | din 334 c |
| Total length | 63 mm |
| Body material | hss |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 41.56 excl. VAT
/ Each
£ 49.87 incl. VAT
- Usually arrives within 14 working days
