Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER G1365.0 COUNTERSINK 5.00 MM 5973393
DORMER G1365.0 COUNTERSINK 5.00 MM 5973393
Countersink drills G136
References
dormer:
G1365.0
rubix:
1066955
ean:
7320760108666
Technical specifications
Bevel angle
90
°
Diameter
5
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER G1365.0 COUNTERSINK 5.00 MM 5973393
HSS countersink drill 90° met 3-cutting edges cylindrical shaft DIN 335 C uncoated for steel <1200 N/mm². Titanium en nickel alloys <1200 N/mm². Copper and brass alloys.
Technical specifications
Attributes
Bevel angle
90
°
Diameter
5
mm
Number of teeth
3
Din standard
DIN 335 C
Total length
40
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.02
excl. VAT
/
Each
£
25.22
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE COUNTERSINK HSS CO5% 90DEG D.16.5 863025
DOR HSS C'SINK 10.0
CUTLINE COUNTERSINK HSS 90DEG - D.16.5 847334
DORMER G13619.0 COUNTERSINK 19.00 MM 5973373
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.6.3 869749
ROBERT CHARLES COUNTERSUNK 3/8 INCH SHANK 120 DEG 6FI
DORMER G1366.3 COUNTERSINK 6.30 MM 5973400
DOR HSS CSINK 9.4
DORMER G60012.4 COUNTERSINK 12.40 MM 6381771
DORMER HSS COUNTER SINK 15.0 G14215.0
ARMEG ECD09.5-22.5 9.5 - 22.5MM QUICK-CONE DRILL (L)69.5 MM
FACOM MILLS 229.TT3
DORMER G15410.4 COUNTERSINK 10.40 MM 5972788
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.12.4 869752
DORMER G56031.0 COUNTERSINK 31.00 MM 5973349