Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK HSS CO5% 90DEG D.12.4 863023
CUTLINE COUNTERSINK HSS CO5% 90DEG D.12.4 863023
Countersink hss co5% 90°
References
giss cutline:
863023
rubix:
863023
ean:
3660338176517
Technical specifications
Bevel angle
90
°
Diameter
12.4
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK HSS CO5% 90DEG D.12.4 863023
Giss Cutline Countersink hss co5% 90°
Technical specifications
Attributes
Bevel angle
90
°
Diameter
12.4
mm
Number of teeth
3
Tail
Cylindrical HA
Tail diameter
8
mm
Total length
56
mm
Body material
HSS-Co
Coating
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.04
excl. VAT
/
Each
£
20.45
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.16.5 MM 863039
CUTLINE COUNTERSINK HSS 90DEG - D.20.0 847335
DORMER G6008.3 6381769
DORMER G13613.4 5973366
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.8.3 MM 863035
DORMER G33837.0 TAPER 37.00 MM 5973324
DOR HSS C'SINK 6.3
DOR HSS C'BORE 15.0X9.0
DOR HSS TIALN CSINK 20.5
DOR HSS CSINK 20.0
DORMER G13850.0 G138 50.00 MM MORSE TAPER 90 DEG COUNTERSIN D 5973075
CUTLINE COUNTERSINK HSS CO5% 90DEG D.6.3 863020
ROBERT CHARLES BSA ROSE COUNTERSUNK 1-90DEG
DOR HSS C'SINK 20.5
DORMER G4006.3 G400 6.30 MM CARBIDE STRAIGHT 90 DEG COUNTERSIN 5979252