Countersink - 90°
Bevel angle | 90 ° |
---|---|
Diameter | 12.4 mm |
Number of teeth | 3 |
Bevel angle | 90 ° |
---|---|
Diameter | 12.4 mm |
Number of teeth | 3 |
Tail | Straight |
Tail diameter | 2.8 mm |
Din standard | DIN 335 C |
Material | Cobalt HSS |
Total length | 56 mm |
Body material | HSS |
Coating | TiAlN |
Usually arrives within 14 working days