TITEX E6819-8 CORE DRILLS AND COUNTERSINKS HSS 5071412
Countersink
See technical informationSee documentsReferences
Walter Titex:E6819-8
Rubix:291A0926
Manufacturer :5071412
EAN:4031132156361

Documents
Product details : TITEX E6819-8 CORE DRILLS AND COUNTERSINKS HSS 5071412
ALTIUS
Applications
Chamfering
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Tail diameter | 6 mm |
| Internal cooling | yes |
| Total length | 50 mm |
| Tail | cylindrical |
| Angle of attack on tool tip | 90 ° |
Show UNSPSC/ECL@SS
£ 11.82 excl. VAT
/ Each
£ 14.18 incl. VAT
- Usually arrives within 14 working days