References
Walter Titex:E6819-23
Rubix:1207357
Manufacturer :5071400
EAN:4031132156484

Documents
Product details : TITEX E6819-23 COUNTERSINK CUTTER 5071400
ALTIUS
Applications
Chamfering
Technical specifications
Attributes
| Diameter | 23 mm |
|---|---|
| Tail diameter | 10 mm |
| Internal cooling | yes |
| Total length | 67 mm |
| Tail | cylindrical |
| Angle of attack on tool tip | 90 ° |
Show UNSPSC/ECL@SS
£ 34.00 excl. VAT
/ Each
£ 40.80 incl. VAT
- Usually arrives within 14 working days