TITEX E6819-12.4 CORE DRILLS AND COUNTERSINKS HSS 5071394
Countersink
See technical informationSee documentsReferences
Walter Titex:E6819-12.4
Rubix:291A0924
Manufacturer :5071394
EAN:4031132156422

Documents
Product details : TITEX E6819-12.4 CORE DRILLS AND COUNTERSINKS HSS 5071394
ALTIUS
Applications
Chamfering
Technical specifications
Attributes
| Diameter | 12.4 mm |
|---|---|
| Tail diameter | 8 mm |
| Internal cooling | yes |
| Total length | 56 mm |
| Tail | cylindrical |
| Angle of attack on tool tip | 90 ° |
Show UNSPSC/ECL@SS
£ 15.63 excl. VAT
/ Each
£ 18.76 incl. VAT
- Usually arrives within 14 working days