TITEX E6819-16.5 CORE DRILLS AND COUNTERSINKS HSS 5071397
Countersink
See technical informationSee documentsReferences
Walter Titex:E6819-16.5
Rubix:291A0925
Manufacturer :5071397
EAN:4031132156453

Documents
Product details : TITEX E6819-16.5 CORE DRILLS AND COUNTERSINKS HSS 5071397
ALTIUS
Applications
Chamfering
Technical specifications
Attributes
| Diameter | 16.5 mm |
|---|---|
| Tail diameter | 10 mm |
| Internal cooling | yes |
| Total length | 60 mm |
| Tail | cylindrical |
| Angle of attack on tool tip | 90 ° |
Show UNSPSC/ECL@SS
£ 17.33 excl. VAT
/ Each
£ 20.80 incl. VAT
- Usually arrives within 14 working days