TITEX E6819TIN-7 CORE DRILLS AND COUNTERSINKS HSS 5071428
Countersink
See technical informationSee documentsReferences
Walter Titex:E6819TIN-7
Rubix:356A8211
Manufacturer :5071428
EAN:4031132157559

Documents
Product details : TITEX E6819TIN-7 CORE DRILLS AND COUNTERSINKS HSS 5071428
ALTIUS
Applications
Chamfering
Technical specifications
Attributes
| Diameter | 7 mm |
|---|---|
| Tail diameter | 6 mm |
| Internal cooling | yes |
| Total length | 50 mm |
| Tail | cylindrical |
| Angle of attack on tool tip | 90 ° |
Show UNSPSC/ECL@SS
£ 27.17 excl. VAT
/ Each
£ 32.60 incl. VAT
- Usually arrives within 14 working days