TITEX E6819-25 CORE DRILLS AND COUNTERSINKS HSS 5071401
Countersink
See technical informationSee documentsReferences
Walter Titex:E6819-25
Rubix:276A0618
Manufacturer :5071401
EAN:4031132156491

Documents
Product details : TITEX E6819-25 CORE DRILLS AND COUNTERSINKS HSS 5071401
ALTIUS
Applications
Chamfering
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Tail diameter | 10 mm |
| Internal cooling | yes |
| Total length | 67 mm |
| Tail | cylindrical |
| Angle of attack on tool tip | 90 ° |
Show UNSPSC/ECL@SS
£ 35.25 excl. VAT
/ Each
£ 42.30 incl. VAT
- Usually arrives within 14 working days