CUTLINE CHAMFERING MILL 45DEG FRCH45 16 832730
Center milling cutter 45° frch45
See technical informationSee documentsReferences
GISS Cutline:832730
Rubix:832730
EAN:3660338053887



Documents
Product details : CUTLINE CHAMFERING MILL 45DEG FRCH45 16 832730
Center milling cutter 45° frch45 Center milling cutter 45° frch45
Technical specifications
Attributes
| Diameter | 21.6 mm |
|---|---|
| Tail diameter | 20 mm |
| Internal cooling | yes |
| Total length | 110 mm |
| Tail | cylindrical |
| Angle of attack on tool tip | 45 ° |
Show UNSPSC/ECL@SS
£ 170.33 excl. VAT
/ Each
£ 204.40 incl. VAT
- Usually arrives within 14 working days
