SPARTEX COUNTERSUNK HD SCR FOR THERMO PLASTICS A2 2.5X10 TX8
Countersunk-head screws for thermoplastics
See technical informationReferences
Spartex:VTFTHERMOTX2,5X10EFA2
Rubix:269A0792
Manufacturer :90902T25 10
EAN:4043377407740


Technical specifications
| Length | 10 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX COUNTERSUNK HD SCR FOR THERMO PLASTICS A2 2.5X10 TX8
Countersunk head screws for thermo plastics A2 2,5X10 T8
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
| Type of threading | thermoplastic |
| Threading diameter | 2.5 mm |
| Standard | NON-STANDARD |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.15 excl. VAT
/ 500 pieces
£ 14.58 incl. VAT
- Usually arrives within 14 working days
Length
10 mm