Round-head screws for thermoplastics
Length | 5 mm |
---|---|
Material/finishing | stainless steel a2 |
Standard | art. 9091 |
Length | 5 mm |
---|---|
Material/finishing | stainless steel a2 |
Standard | art. 9091 |
Thread surface | total |
Shape of head | rounded |
Type of imprint | torx |
Imprint size | tx6 |
Type of threading | thermoplastic |
Threading diameter | 2 mm |
Usually arrives within 14 working days