SPARTEX COUNTERSUNK HD SCR FOR THERMO PLASTICS A2 3.5X12 TX15
Countersunk-head screws for thermoplastics
See technical informationReferences
Spartex:VTFTHERMOTX3,5X12EFA2
Rubix:269A0811
Manufacturer :90902T35 12
EAN:4043377395313


Technical specifications
| Length | 12 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX COUNTERSUNK HD SCR FOR THERMO PLASTICS A2 3.5X12 TX15
Countersunk head screws for thermo plastics A2 3,5X12 T15
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | stainless steel a2 |
| Type of threading | thermoplastic |
| Threading diameter | 3.5 mm |
| Standard | non-standard |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.95 excl. VAT
/ 500 pieces
£ 16.74 incl. VAT
- Usually arrives within 14 working days
Length
12 mm