SPARTEX COUNTERSUNK HD SCR FOR THERMO PLASTICS A2 2X4 TX6 90902T20 4
Countersunk-head screws for thermoplastics
See technical informationReferences
Spartex:VTFTHERMOTX2X4EFA2
Rubix:269A0806
Manufacturer :90902T20 4
EAN:4043377407634


Technical specifications
| Length | 4 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX COUNTERSUNK HD SCR FOR THERMO PLASTICS A2 2X4 TX6 90902T20 4
Countersunk head screws for thermo plastics A2 2X4 T6
Technical specifications
Attributes
| Length | 4 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | stainless steel a2 |
| Type of threading | thermoplastic |
| Threading diameter | 2 mm |
| Standard | non-standard |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.95 excl. VAT
/ 500 pieces
£ 10.74 incl. VAT
- Usually arrives within 14 working days
Length
4 mm