SPARTEX COUNTERSUNK HD SCR FOR THERMO PLASTICS A2 6X10 TX25
Countersunk-head screws for thermoplastics
See technical informationReferences
Spartex:VTFTHERMOTX6X10EFA2
Rubix:269A0857
Manufacturer :90902T60 10
EAN:4043377408075


Technical specifications
| Length | 10 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX COUNTERSUNK HD SCR FOR THERMO PLASTICS A2 6X10 TX25
Countersunk head screws for thermo plastics A2 6X10 T25
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
| Type of threading | thermoplastic |
| Threading diameter | 6 mm |
| Standard | NON-STANDARD |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 36.15 excl. VAT
/ 500 pieces
£ 43.38 incl. VAT
- Usually arrives within 14 working days
Length
10 mm