SPARTEX COUNTERSUNK HD SCR FOR THERMO PLASTICS A2 4X30 TX20
Countersunk-head screws for thermoplastics
See technical informationReferences
Spartex:VTFTHERMOTX4X30EFA2
Rubix:269A0844
Manufacturer :90902T40 30
EAN:4043377407863


Technical specifications
| Length | 30 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX COUNTERSUNK HD SCR FOR THERMO PLASTICS A2 4X30 TX20
Countersunk head screws for thermo plastics A2 4X30 T20
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
| Type of threading | thermoplastic |
| Threading diameter | 4 mm |
| Standard | NON-STANDARD |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 33.65 excl. VAT
/ 500 pieces
£ 40.38 incl. VAT
- Usually arrives within 14 working days
Length
30 mm