M16 X 100 SOCKET COUNTERSUNK 10.9 PACK OF 2


Countersunk socket

References
rubix-uk:M16X100SKTCSK-10.9/2
rubix:8842841
brand logo
brand logo
Technical specifications
Length100 mm
Material/finishingsteel
Threading diameter16 mm
See all Specifications

Product details : M16 X 100 SOCKET COUNTERSUNK 10.9 PACK OF 2


Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length100 mm
Material/finishingsteel
Threading diameter16 mm
Class10.9
Show UNSPSC/ECL@SS
£ 12.29 excl. VAT
/ Each
£ 14.75 incl. VAT
  • Usually arrives within 14 working days