SPARTEX HEX SKT HD CAP SCR A2-70 22X140 SW17 4762222 140
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC22X140PFA2-70ISO
Rubix:268A1980
Manufacturer :4762222 140
EAN:4043377060150


Technical specifications
| Length | 140 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 22X140 SW17 4762222 140
Hexagon socket head cap screws A2-70 22X140 SW17
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M22 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 22 mm |
| Imprint size | sw17 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 305.22 excl. VAT
/ 25 pieces
£ 366.26 incl. VAT
- Usually arrives within 14 working days
Length
Select...