M4 X 25 SOCKET COUNTERSUNK 10.9 PACK OF 50


Countersunk socket

References
rubix-uk:M4X25SKTCSK-10.9/50
rubix:8842280
brand logo
brand logo
Technical specifications
Length25 mm
Material/finishingsteel
Threading diameter4 mm
See all Specifications

Product details : M4 X 25 SOCKET COUNTERSUNK 10.9 PACK OF 50


Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length25 mm
Material/finishingsteel
Threading diameter4 mm
Class10.9
Show UNSPSC/ECL@SS
£ 4.97 excl. VAT
/ Each
£ 5.96 incl. VAT
  • In stock: Next day delivery