SPARTEX HEX SKT HD CAP SCR A4-50 2.5X10 SW2 4762425 10
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC2,5X10EFA4-50ISO
Rubix:268A1847
Manufacturer :4762425 10
EAN:4043377064509


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-50 2.5X10 SW2 4762425 10
Hexagon socket head cap screws A4-50 2,5X10 SW2
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M2.5 |
| Quality Grade | A4-50 |
| Shape of head | cylindrical |
| Threading diameter | 2.5 mm |
| Imprint size | sw2 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 10.10 excl. VAT
/ 500 pieces
£ 12.12 incl. VAT
- Usually arrives within 14 working days
Length
10 mm