References
Rubix-UK:M6X12SKTCSK-10.9/100
Rubix:8842418


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | Steel |
| Type of imprint | hexagonal socket |
Product details : M6 X 12 SOCKET COUNTERSUNK 10.9 PACK OF 100
Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive.
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | Steel |
| Type of imprint | hexagonal socket |
| Metrical diameter | M6 |
| Quality Grade | 10.9 |
| Threading diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 9.26 excl. VAT
/ Each
£ 11.11 incl. VAT
- In stock: Next day delivery