SPARTEX CHC12X60EFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 12X60/60
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC12X60EFA4-70ISO
Rubix:264A7080
Manufacturer :4762412 60/60
EAN:4043377308412


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX CHC12X60EFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 12X60/60
Hexagon socket head cap screws A4-70 12X60/60 SW10
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 12 mm |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | m12 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw10 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 52.00 excl. VAT
/ 50 pieces
£ 62.39 incl. VAT
- In stock: Next day delivery
Length
60 mm
Material/finishing
Threading diameter
12 mm
Thread surface
Metrical diameter
m12