References
Rubix-UK:M8X20SKTCSK-10.9/50
Rubix:8842515


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Steel |
| Type of imprint | hexagonal socket |
Product details : M8 X 20 SOCKET COUNTERSUNK 10.9 PACK OF 50
Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive.
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Steel |
| Type of imprint | hexagonal socket |
| Metrical diameter | M8 |
| Quality Grade | 10.9 |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 9.96 excl. VAT
/ Each
£ 11.95 incl. VAT
- In stock: Next day delivery