SPARTEX HEX SKT HD CAP SCR A4-50 2X5 476242 5
Hexagon socket head cap screws
See technical informationReferences
Superseded Ref:CHC2X5EFA4
Spartex:CHC2X5EFA4-50ISO
Rubix:268A2179
Manufacturer :476242 5
EAN:4043377064035


Technical specifications
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-50 2X5 476242 5
Hexagon socket head cap screws A4-50 2X5 SW1,5
Technical specifications
Attributes
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M2 |
| Quality Grade | A4-50 |
| Shape of head | cylindrical |
| Threading diameter | 2 mm |
| Imprint size | sw1,5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 10.55 excl. VAT
/ 500 pieces
£ 12.66 incl. VAT
- Usually arrives within 14 working days
Length
5 mm
Material/finishing
Thread surface
Metrical diameter
M2