SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 3.5X35 PZ2 7997235 35
Countersunk wood screws with cross recess
See technical informationReferences
Spartex:VBTFPZ3,5X35PFA2-50
Rubix:268A5776
Manufacturer :7997235 35
EAN:4043377185204


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 3.5X35 PZ2 7997235 35
Cross recessed round head wood screws A2-50 3,5X35 pz2 DIN 7997
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | pozidriv (pz) |
| Standard | din 7997 |
| Shape of head | milled |
| Imprint size | pz2 |
| Type of threading | wood |
| Quality Grade | a2-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 4.42 excl. VAT
/ 200 pieces
£ 5.30 incl. VAT
- Usually arrives within 14 working days