SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 4X16 009624 16
Half-round slotted wood screws
See technical informationReferences
Spartex:VBTRF4X16PFA2-50
Rubix:268A5889
Manufacturer :009624 16
EAN:4043377018991


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 4X16 009624 16
Slotted round head wood screws A2-50 4X16 DIN 96
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | slotted (sl) |
| Standard | DIN 96 |
| Shape of head | semi-round |
| Type of threading | wood |
| Quality Grade | A2-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 3.98 excl. VAT
/ 200 pieces
£ 4.78 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
16 mm