Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC KDMP-04 MULTI CONNECTOR
SMC KDMP-04 MULTI CONNECTOR
Multiple Connector Serie KDM
References
smc:
KDMP-04
rubix:
132A8734
manufacturer :
00050823
Technical specifications
Material
POM, PBT, stainless steel
See all Specifications
Product details
Technical specifications
Product details : SMC KDMP-04 MULTI CONNECTOR
Multi-connector kdm series
Technical specifications
Attributes
Material
POM, PBT, stainless steel
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.27
excl. VAT
/
Each
£
2.72
incl. VAT
Delivery usually within (
4
) days
Add to cart
Create PDF from product
Check our products from related categories
NORGREN C02261238 PFITC 12MM-G3/8 FEMALE ADPT
LEGRIS 3151 06 00 END STOP D6
MECALINE 840747 FLOW REG METER-IN 8- G1/2IN
SMC KQB2S10-G01 ONE-TOUCH FITTING
SMC KQB2U08-00 ONE-TOUCH FITTING
SMC KQ2C-04W COLOUR CAP
NORGREN 100490800 PFIT 8MM BHD SWIVEL ELBOW CONN
FESTO 153058 PUSH-IN L-CONNECTOR QSL-8H
SMC KQ2D06-M5A-X35 ONE-TOUCH FITTING
SMC KQ2N04-06 FITTING I 4 TUBE I 6 TUBE
AVENTICS 1823373065
SMC KQ2L04-00A-X35 ONE-TOUCH FITTING
FESTO 558737 PUSH-IN T-FITTING NPQM-T-G18-Q6-P10
NORGREN 102250528 PFIT 5MM-G1/4 STRAIGHT ADAPTER
FESTO 193949 ADAPTER CONNECTOR MKA-PG-29-PG-16-KU