FESTO 531629 COUPLING SOCKET KD3-CK-4

Coupling Socket

See technical informationSee documents

References

Festo:KD3-CK-4
Rubix:113A6728
Manufacturer :531629
EAN:4052568047566
KD3-CK-4 Quick coupling socket

Technical specifications

Connection 14 mm
Materialnickel-plated brass
See all Specifications

Documents

Product details : FESTO 531629 COUPLING SOCKET KD3-CK-4


Quick coupling socket KD3-CK-4 Self-closing Nominal size=2,9 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=158 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x10x10 mm
Logistic Weight31 g
Connection 14 mm
Materialnickel-plated brass
Profilekd3
Max. temperature60 °C
Weight0.031 kg
Max. service pressure12 bar
£ 13.85 excl. VAT
/ Each
£ 16.62 incl. VAT
  • Delivery usually within ( 2 ) days