CAMOZZI 50-5088-3300 QRC-SOCKET-ANTI KINK TUBE NUT-8/6 5088 8/6
Socket-Anti Kink Tube Nut
See technical informationSee documentsReferences
Camozzi:5088 8/6
Rubix:203A3427
Manufacturer :50-5088-3300


Technical specifications
| Connection 1 | tubo 8/6 |
|---|---|
| Material | nickel-plated brass;nbr (seal) |
Documents
Product details : CAMOZZI 50-5088-3300 QRC-SOCKET-ANTI KINK TUBE NUT-8/6 5088 8/6
Series 5000 quick-release couplings are suitable in situations where, for plant engineering or safety reasons, the connection or disconnection of tubing must be repeated several times. These operations can be performed with no need to release the pressure and therefore a considerable amount of time can be saved. Series 5000 quick-release couplings with mini-profile DN 5 are compatible with couplings Rectus Series 21 - 90,Legris 21. Series 5000 quick-release couplings with European profile DN 7 are compatible with couplings Cejn Series 320
Applications
Industrial
Technical specifications
Attributes
| Connection 1 | tubo 8/6 |
|---|---|
| Material | nickel-plated brass;nbr (seal) |
| Max. temperature | 80 °C |
| Weight | 0.118 kg |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 17.48 excl. VAT
/ Each
£ 20.98 incl. VAT
- Usually arrives within 14 working days