References
Festo:EAMK-A-N48-48C
Rubix:390A9702
Manufacturer :1345949
EAN:4052568105433

Documents
Product details : FESTO 1345949 COUPLING HOUSING
Coupling housing EAMK-A-N48-48C Size=80, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Coupling housing EAMK-A-N48-48C 1345949
Technical specifications
Attributes
| Logistic Weight | 161,68 g |
|---|---|
| Type | clutch housing eamk |
Show UNSPSC/ECL@SS
£ 52.77 excl. VAT
/ Each
£ 63.32 incl. VAT
- Delivery usually within ( 6 ) days