Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
MECALINE 884661 MINI COUPLING FEMALE PLUG -TUBE ID 8/6
MECALINE 884661 MINI COUPLING FEMALE PLUG -TUBE ID 8/6
MINI SERIES QUICK PLUGS - FOR HOSE
References
mecaline:
884661
rubix:
216A3224
ean:
3660338380341
Technical specifications
Connection 1
8/6
Material
Nickel-plated brass
Standard
No
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 884661 MINI COUPLING FEMALE PLUG -TUBE ID 8/6
Material: Nickel Plated Brass. Flow diameter: 5 mm. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.
Technical specifications
Attributes
Connection 1
8/6
Material
Nickel-plated brass
Standard
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.97
excl. VAT
/
Each
£
3.56
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
RECTUS 1/8BSP MAL PLUG NP 20SFAW10MXN
RECTUS FEMAL PLUG NPLTD 21SFIW13MXN
PARKER COUPLER SH2-62-BSPP
SERIES320 1/2 VENTED CONNECTION SAFTEY COUPLING
MECALINE 884687 MULTI SOCKET PLUG HOSE ID 12
MECALINE 884655 MINI COUPLING FEMALE PLUG -FEMALE G 3/8IN
RECTUS 17SFIW13SXN PLG G1/4 FEMALE BSPP ST
RECTUS PLUG 23SFAK17SXN
LEGRIS 9087U06 13 PNEUMATIC FITTING, MALE PROBE, 5.5 MM, 6.35 MM, G1/4
RECTUS 3/4 BSPT MALE PLUG 27SFAK26SXN
RECTUS 1/4BSP FEMALE COUPLG 14KAIW13MPX
FESTO 4805 BARBED TUBING CONNECTOR RTU-PK-3/3
MECALINE COUPLINGS ISO B12 FEMALE 1/2 736030
RECTUS 1/8BSP FEMALE COUPLG 20KAIW10MPN
CEJN 103105004 NIPPLE 3/8IN HOSE