• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,477)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
Lighting - Accessory
SCHNEIDER BASE COVER XVBC21

SCHNEIDER BASE COVER XVBC21

Cover

See technical information
References
Schneider Electric:XVBC21
Rubix:153A6732
EAN:3389110845020
brand logo
brand logo
Technical specifications
Typeharmony xvb universal

Product details : SCHNEIDER BASE COVER XVBC21


Base unit

Technical specifications


Attributes
Typeharmony xvb universal
Show UNSPSC/ECL@SS
£ 54.82 excl. VAT
/ Each
£ 65.78 incl. VAT
  • Sold out

Check our products from related categories

HAGER EEK510B STANDARD PIR OCCUPANCY ALL PRODUCTSTAMLITE FSV-CDB FIRESCAN VISTA COMMON BASE WITH DIODE (DIA)110 MM X (DTRIDONIC ATCO 60ACE 60A CE CERTIFIELD STIP CONNECTOR 80DEGETERNA PIR180BK IP44 STAND ALONE EXTERNAL PIR 180 BLACK (H)150 MM X (WVARILIGHT LIGHT DIMMERS YT50 50VA TRANSFORMER (L)95 MM X (H)41.5 MM XE-MATIC PMSCS CEILING SURFACE MOVEMENT DETECTO (DIA)108 MM X (FUSION LUMINAIRES FE3CD 3 HOUR EMERGENCY PACK FOR CIRCULA (L)21TIME GUARD PDSM1500 360 SURFACE MOUNT PIR PRESENCE DETECTOR (L)86 MM XFUSION LUMINAIRES FSFRDCH GU10 FIRE RATED DOWNLIGHT CHROME (DIA)85.5 MELKAY LEV3WPIR LEVANTE ELECTRONIC PIR TIME DELAY SWITCH (H)85 MM X (W)GISS 879785 CLAMP FOR G-LUX FIRST AND PLUS WORKING LAMPSTAMLITE XCBLP6630DL 600X600MM 6K 30W RECESSED BACKLIT PANEL (L)595 MMTAMLITE TAM-ET105 105VA TRANSFOMER (L)110 MM X (H)30 MM X (W)38 MMTAMLITE XCBLP12650NW XCITE 50W RECESSED 1200X600BACK-LIT PANE (L)1195TAMLITE CMP4390NW CAMPUS 1200MM LINEAR SURFACE MODULE 33W (L)1203 MM X
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap