CP7125
Impact frequency | 4000 cp/min |
---|---|
Number of needles | 19 |
Weight | 2 kg |
Logistics dimensions (L x W x H) | 370x195x70 mm |
---|---|
Logistic Weight | 3500 g |
Packaged dimensions (D x W x H) | 370x195x70 mm |
Package weight | 3500 g |
Impact frequency | 4000 cp/min |
Number of needles | 19 |
Weight | 2 kg |
Air consumption | 132 l/min |
In stock: Next day delivery