Pneumatic needle hammer CP (Chicago Pneumatic)
Number of needles | 12 |
---|---|
Weight | 2.7 kg |
Air consumption | 84 l/min |
Logistics dimensions (L x W x H) | 119x438x73 mm |
---|---|
Logistic Weight | 1999 g |
Packaged dimensions (D x W x H) | 119x438x73 mm |
Package weight | 1999 g |
Number of needles | 12 |
Weight | 2.7 kg |
Air consumption | 84 l/min |
Usually arrives within 14 working days