CP7115
Impact frequency | 4000 cp/min |
---|---|
Number of needles | 12 |
Weight | 1.5 kg |
Logistics dimensions (L x W x H) | 310x80x40 mm |
---|---|
Logistic Weight | 1475 g |
Packaged dimensions (D x W x H) | 310x80x40 mm |
Package weight | 1475 g |
Impact frequency | 4000 cp/min |
Number of needles | 12 |
Weight | 1.5 kg |
Air consumption | 120 l/min |
Usually arrives within 14 working days