Pneumatic needle hammer CP (Chicago Pneumatic)
Number of needles | 19 |
---|---|
Weight | 3 kg |
Air consumption | 120 l/min |
Logistics dimensions (L x W x H) | 265x428x78 mm |
---|---|
Logistic Weight | 3234 g |
Packaged dimensions (D x W x H) | 265x428x78 mm |
Package weight | 3234 g |
Number of needles | 19 |
Weight | 3 kg |
Air consumption | 120 l/min |
Usually arrives within 14 working days