Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Industrial and warehouse shelving
Industrial and warehouse shelving - Accessory
GEDORE E-3000/37-80 CROSSWISE DIVIDER
GEDORE E-3000/37-80 CROSSWISE DIVIDER
Crosswise Divider
References
gedore:
E-3000/37-80
rubix:
399A5601
manufacturer :
5326060
ean:
4010886532607
Technical specifications
Type
crosswise divider
See all Specifications
Product details
Technical specifications
Product details : GEDORE E-3000/37-80 CROSSWISE DIVIDER
Crosswise divider 80x55 mm Usage: 1430, B 1500 (1-3), 1502 (1-5), 1504 (1-6), 1504 XL, 1505 (1-3), 1506 XL (type 1), 2004 (type 1), 2005 (type 1), 2430 In zinc-plated sheet steel
Technical specifications
Attributes
Type
crosswise divider
Length
80
mm
Weight
0.035
kg
Model
e-3000
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.53
excl. VAT
/
Each
£
1.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 873177 G-RACK SIDE LATERAL PROTECTION P 1100 X H 400 MM
MRSC06GY MAILROOM SORTING UNIT - 6 COMPARTMENTS 1067 X 381 X 554 GREY
LINK 51 SHELVING 1980 X 900 X 450-ES X 004GT ESX004GT
MRSC24BL MAILROOM SORTING UNIT - 24 COMPARTMENTS 1067 X 381 X 1067 BLU
BOTT ADDITIONAL SHELF 16926915.51
SSD VS36018904562CBHD SHELVING 1800X900X450X620 & 4 SHELVES
LONGSPAN LITE LLEK322GUGT EXTENSION BAY - 3 LEVELS 2400X1800X900
GPC LWS1260Z MAMMOTH LONGSPAN SHELVING 610 X 1200 1980
LONGSPAN LITE LLSK201GUGT STARTER BAY - 3 LEVELS 2100X1500X450
LONGSPAN LITE LLEL2045GT EXTRA LEVEL COMPLETE X2000X450
LONGSPAN LITE LLSK102GUGT STARTER BAY - 3 LEVELS 1800X1800X450
LONGSPAN LITE LLSK123GUGT STARTER BAY - 3 LEVELS 1800X2000X900
LONGSPAN LITE LLSK101GUGT STARTER BAY - 3 LEVELS 1800X1500X450
SSD VS400211860CBHD SHELVING 1800X2100X600 & 4 SHELVES
LINK 51 SHELVING 1980 X 1800 X 600MM SX024GW