SPARTEX 873177 G-RACK SIDE LATERAL PROTECTION P 1100 X H 400 MM
G-Rack Accessories
See technical informationSee documentsReferences
Spartex:873177
Rubix:386A7828
EAN:3660338268120

Documents
Product details : SPARTEX 873177 G-RACK SIDE LATERAL PROTECTION P 1100 X H 400 MM
873175 Protection for pole RAL 1028, dimensions height 400 mm
892561 Safety pin
892562 Set of 2 anchors for the floor, size M12x110 mm
873177 Side protection for ladder RAL 1028, dimensions length 1100 mm
Galvanised wedge plates
- 892566 dimensions 1 mm
- 892567 dimensions 3 mm
892560 Galvanised coupling kit, length 200 mm
Planking wire 800kg delivered in module
- 892563 dimensions 1100x1800 mm
- 892564 dimensions 1100x2200 mm
- 892565 dimensions 1100x2700 mm
Backstops for pallets RAL2004
- 892557 dimensions 1825 mm
- 892558 dimensions 2225 mm
- 892559 dimensions 2700 mm
892561 Safety pin
892562 Set of 2 anchors for the floor, size M12x110 mm
873177 Side protection for ladder RAL 1028, dimensions length 1100 mm
Galvanised wedge plates
- 892566 dimensions 1 mm
- 892567 dimensions 3 mm
892560 Galvanised coupling kit, length 200 mm
Planking wire 800kg delivered in module
- 892563 dimensions 1100x1800 mm
- 892564 dimensions 1100x2200 mm
- 892565 dimensions 1100x2700 mm
Backstops for pallets RAL2004
- 892557 dimensions 1825 mm
- 892558 dimensions 2225 mm
- 892559 dimensions 2700 mm
Technical specifications
Attributes
| Type | ladder side protection 1100x400 |
|---|---|
| Weight | 19.26 kg |
Show UNSPSC/ECL@SS
£ 307.76 excl. VAT
/ Each
£ 369.31 incl. VAT
- Usually arrives within 14 working days
