KLINGSPOR 62509 CS411Y 75 X 2000 MM P40 FILE BELT PACK 10
CS 411 Y Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:62509
Rubix:264A3497
EAN:4014855025343

Product details : KLINGSPOR 62509 CS411Y 75 X 2000 MM P40 FILE BELT PACK 10
CS 411 Y belt, 75 x 2000 mm grit 40 F4G
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Width | 2000 mm |
| Grain | 40 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 98.22 excl. VAT
/ Each
£ 117.86 incl. VAT
- Usually arrives within 14 working days