KLINGSPOR 4491 LS309XH PORTABLE SANDER BELT 105X620MM P120 F5 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:4491
Rubix:417A0648
EAN:4014855031504

Product details : KLINGSPOR 4491 LS309XH PORTABLE SANDER BELT 105X620MM P120 F5 PK10
LS 309 XH woodworking belt, 105 x 620 mm grit 120 F5
Technical specifications
Attributes
| Length | 105 mm |
|---|---|
| Width | 620 mm |
| Grain | 120 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 21.67 excl. VAT
/ Each
£ 26.00 incl. VAT
- Delivery usually within ( 5 ) days