KLINGSPOR 66459 CS561 FIBRE DISC 180 X 22 MM GRIT 36 ROUND HOLE PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:66459
Rubix:416A6910
EAN:4014855060795

Product details : KLINGSPOR 66459 CS561 FIBRE DISC 180 X 22 MM GRIT 36 ROUND HOLE PK25
CS 561 fibre disc, 180 x 22 mm grit 36 round hole
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 36 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | fibre (multi-layer fibre composite material) |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 40.84 excl. VAT
/ Each
£ 49.01 incl. VAT
- In stock: Next day delivery